
€4.18/ pieceexcl. VAT
€5.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.18 | - |
10+ | €3.54 | 15.23% |
25+ | €3.16 | 24.32% |
50+ | €2.90 | 30.68% |
100+ | €2.71 | 35.23% |
250+ | €2.57 | 38.64% |
500+ | €2.45 | 41.36% |
1000+ | €2.38 | 43.18% |
2500+ | €2.33 | 44.32% |
5000+ | €2.26 | 45.91% |
10000+ | €2.19 | 47.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 015/020 X 15 - 025 X 3 |
Shaft diameter | 15 mm |
Outer Diameter | 20 mm |
Width | 15 mm |
Flange diameter | 25 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 20 mm |
D1 | 25 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |