Flanged bushing, SBK Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 23 mm Flange Dia., 2 mm Flange Thk., 19 mm Outside Dia., 25 mm WD

  • ERIKS:12441454
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.66/ pieceexcl. VAT

€5.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.66

-

10+

€3.94

15.31%

25+

€3.50

24.90%

50+

€3.21

31.02%

100+

€2.99

35.71%

250+

€2.85

38.78%

500+

€2.71

41.84%

1000+

€2.64

43.27%

2500+

€2.57

44.90%

5000+

€2.50

46.33%

10000+

€2.42

47.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 015/019 X 25 - 023 X 2
Shaft diameter
15 mm
Outer Diameter
19 mm
Width
25 mm
Flange diameter
23 mm
Flange thickness
2 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
15 mm
D
19 mm
D1
23 mm
B
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance