Flanged bushing, SBK Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 23 mm Flange Dia., 2 mm Flange Thk., 19 mm Outside Dia., 14 mm WD

  • ERIKS:12441451
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.23/ pieceexcl. VAT

€3.91incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.23

-

10+

€2.74

15.29%

25+

€2.42

25.00%

50+

€2.23

30.88%

100+

€2.09

35.29%

250+

€2.00

38.24%

500+

€1.88

41.76%

1000+

€1.83

43.24%

2500+

€1.79

44.71%

5000+

€1.74

46.18%

10000+

€1.69

47.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 015/019 X 14 - 023 X 2
Shaft diameter
15 mm
Outer Diameter
19 mm
Width
14 mm
Flange diameter
23 mm
Flange thickness
2 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
15 mm
D
19 mm
D1
23 mm
B
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance