
€5.84/ pieceexcl. VAT
€7.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.84 | - |
10+ | €4.94 | 15.45% |
25+ | €4.40 | 24.72% |
50+ | €4.04 | 30.89% |
100+ | €3.78 | 35.28% |
250+ | €3.59 | 38.54% |
500+ | €3.42 | 41.46% |
1000+ | €3.33 | 43.09% |
2500+ | €3.23 | 44.72% |
5000+ | €3.14 | 46.34% |
10000+ | €3.07 | 47.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/020 X 22 - 026 X 3 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 20 mm |
D1 | 26 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |