
€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
10+ | €4.73 | 15.31% |
25+ | €4.21 | 24.66% |
50+ | €3.88 | 30.61% |
100+ | €3.61 | 35.37% |
250+ | €3.45 | 38.27% |
500+ | €3.28 | 41.33% |
1000+ | €3.18 | 43.03% |
2500+ | €3.09 | 44.73% |
5000+ | €3.02 | 45.92% |
10000+ | €2.93 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/020 X 20 - 026 X 3 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
Flange diameter | 26 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 20 mm |
D1 | 26 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |