
€5.32/ pieceexcl. VAT
€6.44incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.32 | - |
10+ | €4.51 | 15.18% |
25+ | €4.02 | 24.46% |
50+ | €3.69 | 30.71% |
100+ | €3.45 | 35.18% |
250+ | €3.28 | 38.39% |
500+ | €3.12 | 41.43% |
1000+ | €3.04 | 42.86% |
2500+ | €2.95 | 44.64% |
5000+ | €2.88 | 45.89% |
10000+ | €2.78 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/020 X 18 - 026 X 3 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 18 mm |
Flange diameter | 26 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 20 mm |
D1 | 26 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |