
€4.61/ pieceexcl. VAT
€5.58incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.61 | - |
10+ | €3.90 | 15.46% |
25+ | €3.50 | 24.12% |
50+ | €3.21 | 30.31% |
100+ | €2.99 | 35.05% |
250+ | €2.85 | 38.14% |
500+ | €2.71 | 41.24% |
1000+ | €2.64 | 42.68% |
2500+ | €2.57 | 44.33% |
5000+ | €2.50 | 45.77% |
10000+ | €2.42 | 47.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/020 X 14 - 026 X 3 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 14 mm |
Flange diameter | 26 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 20 mm |
D1 | 26 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |