
€6.82/ pieceexcl. VAT
€8.25incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.82 | - |
10+ | €5.78 | 15.32% |
25+ | €5.13 | 24.79% |
50+ | €4.70 | 31.06% |
100+ | €4.40 | 35.52% |
250+ | €4.18 | 38.72% |
500+ | €3.99 | 41.50% |
1000+ | €3.88 | 43.18% |
2500+ | €3.78 | 44.57% |
5000+ | €3.66 | 46.38% |
10000+ | €3.56 | 47.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/020 X 30 - 025 X 3 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 30 mm |
Flange diameter | 25 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 20 mm |
D1 | 25 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |