
€6.16/ pieceexcl. VAT
€7.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.16 | - |
10+ | €5.21 | 15.43% |
25+ | €4.66 | 24.38% |
50+ | €4.28 | 30.56% |
100+ | €3.99 | 35.19% |
250+ | €3.80 | 38.27% |
500+ | €3.61 | 41.36% |
1000+ | €3.52 | 42.90% |
2500+ | €3.42 | 44.44% |
5000+ | €3.33 | 45.99% |
10000+ | €3.23 | 47.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/020 X 25 - 025 X 3 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
Flange diameter | 25 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 20 mm |
D1 | 25 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |