
€3.99/ pieceexcl. VAT
€4.83incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.99 | - |
10+ | €3.37 | 15.48% |
25+ | €3.02 | 24.29% |
50+ | €2.78 | 30.24% |
100+ | €2.59 | 35.00% |
250+ | €2.47 | 38.10% |
500+ | €2.33 | 41.67% |
1000+ | €2.28 | 42.86% |
2500+ | €2.21 | 44.52% |
5000+ | €2.17 | 45.71% |
10000+ | €2.09 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/018 X 22 - 022 X 2 |
Shaft diameter | 14 mm |
Outer Diameter | 18 mm |
Width | 22 mm |
Flange diameter | 22 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 18 mm |
D1 | 22 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |