
€3.07/ pieceexcl. VAT
€3.71incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.07 | - |
10+ | €2.59 | 15.48% |
25+ | €2.31 | 24.77% |
50+ | €2.12 | 30.96% |
100+ | €1.98 | 35.60% |
250+ | €1.88 | 38.70% |
500+ | €1.79 | 41.80% |
1000+ | €1.74 | 43.34% |
2500+ | €1.69 | 44.89% |
5000+ | €1.64 | 46.44% |
10000+ | €1.60 | 47.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/018 X 14 - 022 X 2 |
Shaft diameter | 14 mm |
Outer Diameter | 18 mm |
Width | 14 mm |
Flange diameter | 22 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 18 mm |
D1 | 22 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |