
€5.80/ pieceexcl. VAT
€7.02incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.80 | - |
10+ | €4.92 | 15.08% |
25+ | €4.37 | 24.59% |
50+ | €4.02 | 30.66% |
100+ | €3.75 | 35.25% |
250+ | €3.56 | 38.52% |
500+ | €3.40 | 41.31% |
1000+ | €3.31 | 42.95% |
2500+ | €3.21 | 44.59% |
5000+ | €3.14 | 45.90% |
10000+ | €3.04 | 47.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/018 X 25 - 024 X 3 |
Shaft diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
Flange diameter | 24 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 18 mm |
D1 | 24 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |