
€3.88/ pieceexcl. VAT
€4.69incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.88 | - |
10+ | €3.28 | 15.44% |
25+ | €2.93 | 24.51% |
50+ | €2.69 | 30.64% |
100+ | €2.50 | 35.54% |
250+ | €2.38 | 38.73% |
500+ | €2.26 | 41.67% |
1000+ | €2.21 | 42.89% |
2500+ | €2.14 | 44.85% |
5000+ | €2.09 | 46.08% |
10000+ | €2.02 | 47.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/018 X 12 - 024 X 3 |
Shaft diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Flange diameter | 24 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 18 mm |
D1 | 24 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |