Flanged bushing, SBK Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 24 mm Flange Dia., 3 mm Flange Thk., 18 mm Outside Dia., 8 mm WD

  • ERIKS:12441430
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.21/ pieceexcl. VAT

€3.88incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.21

-

10+

€2.71

15.68%

25+

€2.40

25.15%

50+

€2.21

31.07%

100+

€2.07

35.50%

250+

€1.98

38.46%

500+

€1.88

41.42%

1000+

€1.83

42.90%

2500+

€1.79

44.38%

5000+

€1.71

46.75%

10000+

€1.66

48.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 012/018 X 08 - 024 X 3
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
8 mm
Flange diameter
24 mm
Flange thickness
3 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
12 mm
D
18 mm
D1
24 mm
B
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance