
€3.75/ pieceexcl. VAT
€4.54incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.75 | - |
10+ | €3.18 | 15.19% |
25+ | €2.83 | 24.56% |
50+ | €2.59 | 30.89% |
100+ | €2.42 | 35.44% |
250+ | €2.31 | 38.48% |
500+ | €2.19 | 41.77% |
1000+ | €2.14 | 43.04% |
2500+ | €2.07 | 44.81% |
5000+ | €2.02 | 46.08% |
10000+ | €1.98 | 47.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/017 X 15 - 022 X 3 |
Shaft diameter | 12 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
Flange diameter | 22 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 17 mm |
D1 | 22 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |