
€3.28/ pieceexcl. VAT
€3.97incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.28 | - |
10+ | €2.78 | 15.07% |
25+ | €2.47 | 24.64% |
50+ | €2.28 | 30.43% |
100+ | €2.12 | 35.36% |
250+ | €2.02 | 38.26% |
500+ | €1.93 | 41.16% |
1000+ | €1.88 | 42.61% |
2500+ | €1.83 | 44.06% |
5000+ | €1.79 | 45.51% |
10000+ | €1.71 | 47.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/017 X 12 - 022 X 3 |
Shaft diameter | 12 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 17 mm |
D1 | 22 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |