
€3.02/ pieceexcl. VAT
€3.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.02 | - |
10+ | €2.55 | 15.72% |
25+ | €2.28 | 24.53% |
50+ | €2.09 | 30.82% |
100+ | €1.95 | 35.53% |
250+ | €1.85 | 38.68% |
500+ | €1.76 | 41.82% |
1000+ | €1.71 | 43.40% |
2500+ | €1.66 | 44.97% |
5000+ | €1.62 | 46.54% |
10000+ | €1.57 | 48.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/017 X 10 - 022 X 3 |
Shaft diameter | 12 mm |
Outer Diameter | 17 mm |
Width | 10 mm |
Flange diameter | 22 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 17 mm |
D1 | 22 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |