
€4.26/ pieceexcl. VAT
€5.15incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.26 | - |
10+ | €3.59 | 15.62% |
25+ | €3.21 | 24.55% |
50+ | €2.95 | 30.80% |
100+ | €2.76 | 35.27% |
250+ | €2.61 | 38.62% |
500+ | €2.50 | 41.29% |
1000+ | €2.42 | 43.08% |
2500+ | €2.36 | 44.64% |
5000+ | €2.28 | 46.43% |
10000+ | €2.23 | 47.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/017 X 20 - 022 X 2.5 |
Shaft diameter | 12 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
Flange diameter | 22 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 17 mm |
D1 | 22 mm |
B | 2.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |