
€3.80/ pieceexcl. VAT
€4.60incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.80 | - |
10+ | €3.21 | 15.50% |
25+ | €2.88 | 24.25% |
50+ | €2.64 | 30.50% |
100+ | €2.45 | 35.50% |
250+ | €2.33 | 38.75% |
500+ | €2.21 | 41.75% |
1000+ | €2.17 | 43.00% |
2500+ | €2.12 | 44.25% |
5000+ | €2.04 | 46.25% |
10000+ | €2.00 | 47.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/017 X 16 - 022 X 2.5 |
Shaft diameter | 12 mm |
Outer Diameter | 17 mm |
Width | 16 mm |
Flange diameter | 22 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 17 mm |
D1 | 22 mm |
B | 2.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |