
€3.23/ pieceexcl. VAT
€3.91incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.23 | - |
10+ | €2.74 | 15.29% |
25+ | €2.42 | 25.00% |
50+ | €2.23 | 30.88% |
100+ | €2.09 | 35.29% |
250+ | €2.00 | 38.24% |
500+ | €1.88 | 41.76% |
1000+ | €1.83 | 43.24% |
2500+ | €1.79 | 44.71% |
5000+ | €1.74 | 46.18% |
10000+ | €1.69 | 47.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/017 X 12 - 022 X 2.5 |
Shaft diameter | 12 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Flange diameter | 22 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 17 mm |
D1 | 22 mm |
B | 2.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |