Flanged bushing, SBK Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 18 mm Flange Dia., 1.5 mm Flange Thk., 15 mm Outside Dia., 16 mm WD

  • ERIKS:12441417
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.55/ pieceexcl. VAT

€3.09incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.55

-

10+

€2.17

14.93%

25+

€1.93

24.25%

50+

€1.76

30.97%

100+

€1.64

35.45%

250+

€1.57

38.43%

500+

€1.50

41.04%

1000+

€1.45

42.91%

2500+

€1.41

44.78%

5000+

€1.38

45.90%

10000+

€1.33

47.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 012/015 X 16 - 018 X 1.5
Shaft diameter
12 mm
Outer Diameter
15 mm
Width
16 mm
Flange diameter
18 mm
Flange thickness
1.5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
12 mm
D
15 mm
D1
18 mm
B
1.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance