
€1.95/ pieceexcl. VAT
€2.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.95 | - |
10+ | €1.64 | 15.61% |
25+ | €1.47 | 24.39% |
50+ | €1.36 | 30.24% |
100+ | €1.26 | 35.12% |
250+ | €1.19 | 39.02% |
500+ | €1.14 | 41.46% |
1000+ | €1.12 | 42.44% |
2500+ | €1.07 | 44.88% |
5000+ | €1.05 | 46.34% |
10000+ | €1.03 | 47.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/015 X 10 - 018 X 1.5 |
Shaft diameter | 12 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
Flange diameter | 18 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 15 mm |
D1 | 18 mm |
B | 1.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |