
€235.96/ pieceexcl. VAT
€285.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €235.96 | - |
10+ | €199.67 | 15.38% |
25+ | €177.89 | 24.61% |
50+ | €163.35 | 30.77% |
100+ | €152.48 | 35.38% |
250+ | €145.21 | 38.46% |
500+ | €137.94 | 41.54% |
1000+ | €134.31 | 43.08% |
2500+ | €130.70 | 44.61% |
5000+ | €127.06 | 46.15% |
10000+ | €123.43 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 100/120 X 80 - 130 X 8 |
Shaft diameter | 100 mm |
Outer Diameter | 120 mm |
Width | 80 mm |
Flange diameter | 130 mm |
Flange thickness | 8 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 100 mm |
D | 120 mm |
D1 | 130 mm |
B | 8 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |