
€4.70/ pieceexcl. VAT
€5.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.70 | - |
10+ | €3.99 | 15.15% |
25+ | €3.54 | 24.65% |
50+ | €3.26 | 30.71% |
100+ | €3.04 | 35.35% |
250+ | €2.90 | 38.38% |
500+ | €2.76 | 41.41% |
1000+ | €2.69 | 42.83% |
2500+ | €2.61 | 44.44% |
5000+ | €2.55 | 45.86% |
10000+ | €2.47 | 47.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 010/016 X 20 - 022 X 3 |
Shaft diameter | 10 mm |
Outer Diameter | 16 mm |
Width | 20 mm |
Flange diameter | 22 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 10 mm |
D | 16 mm |
D1 | 22 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |