Flanged bushing, SBK Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 22 mm Flange Dia., 3 mm Flange Thk., 16 mm Outside Dia., 8 mm WD

  • ERIKS:12441410
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.95/ pieceexcl. VAT

€3.57incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.95

-

10+

€2.50

15.16%

25+

€2.23

24.19%

50+

€2.04

30.65%

100+

€1.90

35.48%

250+

€1.81

38.71%

500+

€1.74

40.97%

1000+

€1.69

42.58%

2500+

€1.64

44.19%

5000+

€1.60

45.81%

10000+

€1.55

47.42%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 010/016 X 08 - 022 X 3
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
8 mm
Flange diameter
22 mm
Flange thickness
3 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
10 mm
D
16 mm
D1
22 mm
B
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance