
€2.85/ pieceexcl. VAT
€3.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.85 | - |
10+ | €2.40 | 15.67% |
25+ | €2.14 | 25.00% |
50+ | €1.98 | 30.67% |
100+ | €1.83 | 35.67% |
250+ | €1.76 | 38.33% |
500+ | €1.66 | 41.67% |
1000+ | €1.62 | 43.33% |
2500+ | €1.57 | 45.00% |
5000+ | €1.52 | 46.67% |
10000+ | €1.50 | 47.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 010/015 X 10 - 020 X 3 |
Shaft diameter | 10 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
Flange diameter | 20 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 10 mm |
D | 15 mm |
D1 | 20 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |