Flanged bushing, SBK Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 20 mm Flange Dia., 2.5 mm Flange Thk., 15 mm Outside Dia., 10 mm WD

  • ERIKS:12441404
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.69/ pieceexcl. VAT

€3.25incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.69

-

10+

€2.28

15.19%

25+

€2.02

24.73%

50+

€1.85

31.10%

100+

€1.74

35.34%

250+

€1.66

38.16%

500+

€1.57

41.70%

1000+

€1.52

43.46%

2500+

€1.50

44.17%

5000+

€1.45

45.94%

10000+

€1.41

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 010/015 X 10 - 020 X 2.5
Shaft diameter
10 mm
Outer Diameter
15 mm
Width
10 mm
Flange diameter
20 mm
Flange thickness
2.5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
10 mm
D
15 mm
D1
20 mm
B
2.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance