Flanged bushing, SBK Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 18 mm Flange Dia., 2 mm Flange Thk., 14 mm Outside Dia., 10 mm WD

  • ERIKS:12441401
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.31/ pieceexcl. VAT

€2.80incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.31

-

10+

€1.95

15.64%

25+

€1.74

24.69%

50+

€1.60

30.86%

100+

€1.50

34.98%

250+

€1.43

38.27%

500+

€1.36

41.15%

1000+

€1.31

43.21%

2500+

€1.28

44.44%

5000+

€1.24

46.50%

10000+

€1.22

47.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 010/014 X 10 - 018 X 2
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
10 mm
Flange diameter
18 mm
Flange thickness
2 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
10 mm
D
14 mm
D1
18 mm
B
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance