
€2.59/ pieceexcl. VAT
€3.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.59 | - |
10+ | €2.19 | 15.75% |
25+ | €1.95 | 24.91% |
50+ | €1.79 | 31.14% |
100+ | €1.66 | 35.90% |
250+ | €1.60 | 38.46% |
500+ | €1.50 | 42.12% |
1000+ | €1.47 | 43.22% |
2500+ | €1.43 | 45.05% |
5000+ | €1.38 | 46.89% |
10000+ | €1.36 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 010/013 X 20 - 016 X 1.5 |
Shaft diameter | 10 mm |
Outer Diameter | 13 mm |
Width | 20 mm |
Flange diameter | 16 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 10 mm |
D | 13 mm |
D1 | 16 mm |
B | 1.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |