
€2.33/ pieceexcl. VAT
€2.82incl. VAT
301 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.33 | - |
10+ | €1.98 | 15.10% |
25+ | €1.76 | 24.49% |
50+ | €1.62 | 30.61% |
100+ | €1.50 | 35.51% |
250+ | €1.43 | 38.78% |
500+ | €1.36 | 41.63% |
1000+ | €1.33 | 42.86% |
2500+ | €1.28 | 44.90% |
5000+ | €1.26 | 45.71% |
10000+ | €1.22 | 47.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 010/013 X 16 - 016 X 1.5 |
Shaft diameter | 10 mm |
Outer Diameter | 13 mm |
Width | 16 mm |
Flange diameter | 16 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 10 mm |
D | 13 mm |
D1 | 16 mm |
B | 1.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |