
€1.83/ pieceexcl. VAT
€2.21incl. VAT
71 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.83 | - |
10+ | €1.55 | 15.54% |
25+ | €1.38 | 24.87% |
50+ | €1.28 | 30.05% |
100+ | €1.19 | 35.23% |
250+ | €1.14 | 37.82% |
500+ | €1.07 | 41.45% |
1000+ | €1.05 | 43.01% |
2500+ | €1.03 | 44.04% |
5000+ | €1.00 | 45.60% |
10000+ | €0.95 | 48.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 010/013 X 10 - 016 X 1.5 |
Shaft diameter | 10 mm |
Outer Diameter | 13 mm |
Width | 10 mm |
Flange diameter | 16 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 10 mm |
D | 13 mm |
D1 | 16 mm |
B | 1.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |