Flanged bushing Maintenance-free Steel /PTFE TUF 60.30 DU

  • ERIKS:12440540
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€9.58/ pieceexcl. VAT

€11.59incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.58

-

25+

€7.93

17.16%

50+

€7.08

26.09%

100+

€6.51

32.04%

250+

€6.03

37.00%

500+

€5.75

39.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 60.30 DU
Shaft diameter
60 mm
Width
30 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free