Flanged bushing Maintenance-free Steel /PTFE TUF 50.40 DU

  • ERIKS:12440535
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€10.69/ pieceexcl. VAT

€12.93incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.69

-

25+

€8.86

17.07%

50+

€7.91

25.96%

100+

€7.27

32.00%

250+

€6.75

36.89%

500+

€6.41

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 50.40 DU
Shaft diameter
50 mm
Width
40 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free