Flanged bushing Maintenance-free Steel /PTFE TUF 45.26 DU

  • ERIKS:12440527
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€6.65/ pieceexcl. VAT

€8.05incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.65

-

25+

€5.54

16.71%

50+

€4.92

26.00%

100+

€4.54

31.71%

250+

€4.21

36.71%

500+

€3.99

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 45.26 DU
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
26 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free