
€4.42/ pieceexcl. VAT
€5.35incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.42 | - |
25+ | €3.66 | 17.20% |
50+ | €3.28 | 25.81% |
100+ | €3.02 | 31.61% |
250+ | €2.78 | 36.99% |
500+ | €2.66 | 39.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 45.16 DU |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |