
€3.56/ pieceexcl. VAT
€4.31incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.56 | - |
25+ | €2.97 | 16.53% |
50+ | €2.64 | 25.87% |
100+ | €2.42 | 32.00% |
250+ | €2.26 | 36.53% |
500+ | €2.14 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 40.16 DU |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |