
€3.18/ pieceexcl. VAT
€3.85incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.18 | - |
25+ | €2.64 | 17.01% |
50+ | €2.36 | 25.97% |
100+ | €2.17 | 31.94% |
250+ | €2.00 | 37.31% |
500+ | €1.90 | 40.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 40.14 DU |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 14 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |