
€3.21/ pieceexcl. VAT
€3.88incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.21 | - |
25+ | €2.66 | 17.16% |
50+ | €2.38 | 26.04% |
100+ | €2.19 | 31.95% |
250+ | €2.02 | 36.98% |
500+ | €1.93 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 35.16 DU |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |