Flanged bushing Maintenance-free Steel /PTFE TUF 30.30 DU

  • ERIKS:12440518
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€4.99/ pieceexcl. VAT

€6.04incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.99

-

25+

€4.13

17.14%

50+

€3.69

26.10%

100+

€3.40

31.81%

250+

€3.14

37.14%

500+

€2.99

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 30.30 DU
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
30 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free