
€2.85/ pieceexcl. VAT
€3.45incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.85 | - |
25+ | €2.38 | 16.67% |
50+ | €2.12 | 25.67% |
100+ | €1.95 | 31.67% |
250+ | €1.81 | 36.67% |
500+ | €1.71 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 30.16 DU |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |