Flanged bushing Maintenance-free Steel /PTFE TUF 25.17 DU

  • ERIKS:12440510
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€2.55/ pieceexcl. VAT

€3.09incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.55

-

25+

€2.12

16.79%

50+

€1.90

25.37%

100+

€1.74

31.72%

250+

€1.62

36.57%

500+

€1.55

39.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 25.17 DU
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
17 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free