
€2.88/ pieceexcl. VAT
€3.48incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.88 | - |
25+ | €2.40 | 16.50% |
50+ | €2.14 | 25.74% |
100+ | €1.98 | 31.35% |
250+ | €1.83 | 36.30% |
500+ | €1.74 | 39.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 22.22 DU |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 22 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |