Flanged bushing Maintenance-free Steel /PTFE TUF 22.20 DU

  • ERIKS:12440507
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.66

-

25+

€2.21

16.79%

50+

€1.98

25.71%

100+

€1.81

32.14%

250+

€1.69

36.43%

500+

€1.60

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 22.20 DU
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
20 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free