
€2.17/ pieceexcl. VAT
€2.63incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.17 | - |
25+ | €1.81 | 16.67% |
50+ | €1.62 | 25.44% |
100+ | €1.47 | 32.02% |
250+ | €1.38 | 36.40% |
500+ | €1.31 | 39.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 20.17 DU |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |