Flanged bushing Maintenance-free Steel /PTFE TUF 20.14 DU

  • ERIKS:12440502
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.85/ pieceexcl. VAT

€2.24incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.85

-

25+

€1.55

16.41%

50+

€1.38

25.64%

100+

€1.26

31.79%

250+

€1.19

35.90%

500+

€1.12

39.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 20.14 DU
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
14 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free