
€1.66/ pieceexcl. VAT
€2.01incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.66 | - |
25+ | €1.38 | 17.14% |
50+ | €1.24 | 25.71% |
100+ | €1.14 | 31.43% |
250+ | €1.05 | 37.14% |
500+ | €1.00 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 20.12 DU |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |