
€1.45/ pieceexcl. VAT
€1.75incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.45 | - |
25+ | €1.22 | 16.34% |
50+ | €1.07 | 26.14% |
100+ | €1.00 | 31.37% |
250+ | €0.93 | 35.95% |
500+ | €0.88 | 39.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 20.10 DU |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |