Flanged bushing Maintenance-free Steel /PTFE TUF 18.22 DU

  • ERIKS:12440497
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€2.40/ pieceexcl. VAT

€2.90incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.40

-

25+

€2.00

17.00%

50+

€1.79

25.69%

100+

€1.64

31.62%

250+

€1.52

36.76%

500+

€1.45

39.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 18.22 DU
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
22 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free