Flanged bushing Maintenance-free Steel /PTFE TUF 16.12 DU

  • ERIKS:12440489
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.38/ pieceexcl. VAT

€1.67incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.38

-

25+

€1.17

15.17%

50+

€1.03

25.52%

100+

€0.95

31.03%

250+

€0.88

35.86%

500+

€0.84

39.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 16.12 DU
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
12 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free