Flanged bushing Maintenance-free Steel /PTFE TUF 16.10 DU

  • ERIKS:12440488
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.24

-

25+

€1.03

16.92%

50+

€0.90

26.92%

100+

€0.84

32.31%

250+

€0.79

36.15%

500+

€0.74

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUF 16.10 DU
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
10 mm
With collar
Yes
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free